Beli bosch relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  2. OMRON Power Relay G5LE (Relai Daya)
    Mulai

    Rp41.900

    OMRON Power Relay G5LE (Relai Daya)
    Deskripsi:
    10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
  3. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  4. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  5. BOSCH Micro Relay (Relai Otomotif)
    Mulai

    Rp83.900

    BOSCH Micro Relay (Relai Otomotif)
    atribut:
    • Pin: 4
    • Life Durability: 100000
    • Housing Type: Plastic Housing
    • Temperature Range (°C): -40 to 100
    • Degree of Protection Housing: IP5K4
    • Degree of Protection Connection: IP20
    • Current (A): 20
    • Diode: No
    • Mounting Bracket: No
    • Resistor: No
    • Type: Normal Open
    • Voltage (V): 12
  6. INDOMAKERS Linear Motion Ball Bearing Slide Bushing
    Mulai

    Rp24.900

    INDOMAKERS Linear Motion Ball Bearing Slide Bushing
    Deskripsi:
    Bearing Model : SC10LUU (Tipe L : lebih panjang dari tipe UU)
    atribut:
    • Material: Aluminium
  7. Braco Globe Valve ANSI 150 A216 (Katup Globe)
    Mulai

    Rp14.999.900

    Braco Globe Valve ANSI 150 A216 (Katup Globe)
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Flange End: ANSI 150RF
    • Sealing: Graphite
    • Size (inch): 8
    • Trim: API 600 NO.1 SS13% CR
  8. HUMBOLDT Soil Testing Penetrometers
    Mulai

    Rp45.999.900

    HUMBOLDT Soil Testing Penetrometers
    atribut:
    • UNSPSC: 41113904
  9. BOSCH Router Base, Table, Guide & Dust Collection Accessories
    Mulai

    Rp469.900

    BOSCH Router Base, Table, Guide & Dust Collection Accessories
    Deskripsi:
    Bases support a compatible router motor, set the cutting depth, and dictate the types of cuts the router can make. The base type determines the accuracy of the cut, how the bit enters the workpiece (from the top or at the edge), and whether the bit can move up or down while cutting.
  10. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

  11. BOSCH Mini Relays (Relai Otomotif)
    Mulai

    Rp29.900

    BOSCH Mini Relays (Relai Otomotif)
    atribut:
    • Voltage (V): 12
    • Current (A): 30
    • Number of Pins: 4
    • Housing Type: Plastic Housing
    • Temperature Range (°C): -40...+
    • Degree of Protection Connection: IP20
    • Degree of Protection Housing: IP5K4
    • Life Durabillity: 100000
  12. DV Socket Relay
    Mulai

    Rp8.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  13. GB [Control Equipment] 24V small relay Contact capacity: 3A
    Mulai

    Rp28.900

    GB [Control Equipment] 24V small relay Contact capacity: 3A
    Deskripsi:
    24V small relay
    atribut:
    • Coil Voltage (V): 24
    • Contact: 1 circuit C contact
    • Contact Capacity: 3A 250VAC,3A 30VDC
  14. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  15. OMRON Surface Mount Relay G6S DC12V
    Mulai

    Rp90.900

    OMRON Surface Mount Relay G6S DC12V
    Deskripsi:
    A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
    atribut:
    • Contact Configuration: 2c
    • Coil Rated Voltage (V): DC12
  16. SuperKifa Pembersih Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    SuperKifa Pembersih Kaca
    Deskripsi:
    Superkifa Pembersih Kaca (Glass Cleaner) cairan pembersih serbaguna yang menggunakan bahan yang teruji ramah lingkungan, bahan aktif untuk membunuh bakteri di permukaan kaca dengan hasil akhir bersih dan mengkilap.Diformulasikan untuk membersihkan segala kotoran yang berada di permukaan kaca hingga kesat dan tidak meninggalkan bekas.
    atribut:
    • Size (L): 4
    • Packaging: Jerigen
  17. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  18. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
Daftar Harga bosch relay Terbaru October 2026
BOSCH Mini Relay (Relai Otomotif)Rp28.900
OMRON Power Relay G5LE (Relai Daya)Rp41.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON Mini Power Relay MY2 (Relai Daya)Rp83.900
BOSCH Micro Relay (Relai Otomotif)Rp83.900
INDOMAKERS Linear Motion Ball Bearing Slide BushingRp24.900
Braco Globe Valve ANSI 150 A216 (Katup Globe)Rp14.999.900
HUMBOLDT Soil Testing PenetrometersRp45.999.900
BOSCH Router Base, Table, Guide & Dust Collection AccessoriesRp469.900
BOSCH Masonry Drill Bit Set (Mata Bor Beton)Rp14.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait